NI50-CP80-VP4X2-B1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI50-CP80-VP4X2-B1141

Turck Inductive Proximity

NI50-CP80-VP4X2-B1141

Turck Inductive Proximity
Sensor, Proximity, 50mm Sensing;
Item Number
NI50-CP80-VP4X2-B1141
MFG Item Number
1501696
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI50-CP80-VP4X2-B1141
Sensor, Proximity, 50mm Sensing;

Series Information

Specifications

Specifications
Manufacturer Part Number 1501696
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 50mm Sensing; Rectangular 80mm x 80mm; NO/NC; PNP; Non-Flush
Shielding Unshielded
Power Type DC
Range 50 mm
Connection Type 7/8-16 UN Connector
Output Type NO/NC PNP
Number of Wires 4
Composition Non-Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type Top
Weld Field Immune No
Status Indicator LED
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.8 lbs