NI50U-CK40-VP4X2-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI50U-CK40-VP4X2-H1141 Turck Inductive Proximity, Sensor; Proximity; Inductive; 50mm

MFG Item Number
1538302

NI50U-CK40-VP4X2-H1141 Turck Inductive Proximity, Sensor; Proximity; Inductive; 50mm

MFG Item Number
1538302
Item Number
NI50U-CK40-VP4X2-H1141
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI50U-CK40-VP4X2-H1141
Sensor; Proximity; Inductive; 50mm

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1538302
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Proximity; Inductive; 50mm Range; 10-65VDC; 4 Wire; PNP; M1538302
Shielding Unshielded
Power Type DC
Range 50 mm
Connection Type M12 Connector
Output Type NO/NC PNP
Number of Wires 4
Composition Non-Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0.2 lbs
Gross Weight 0.265 lbs