NI60-K90-AZ3X-B2131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI60-K90-AZ3X-B2131

Turck Inductive Proximity

NI60-K90-AZ3X-B2131

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI60-K90-AZ3X-B2131
MFG Item Number
13542
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI60-K90-AZ3X-B2131
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 13542
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Unshielded
Power Type AC
Range 60 mm
Connection Type 7/8-16 UN-2A Connector
Output Type NO
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type Top
Status Indicator Yes
Max Load Current 0.4 A
Net Weight 0 lbs
Gross Weight 1.6 lbs