NI60-K90-VN4X-B2141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI60-K90-VN4X-B2141

Turck Inductive Proximity

NI60-K90-VN4X-B2141

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI60-K90-VN4X-B2141
MFG Item Number
15203
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI60-K90-VN4X-B2141
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 15203
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Shielding Unshielded
Power Type DC
Range 60 mm
Connection Type 7/8-16 UN-2A Connector
Output Type NO/NC NPN
Number of Wires 4
Composition Non-Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type Top
Status Indicator Yes
Net Weight 0 lbs
Gross Weight 1.6 lbs