NI65R-S32SR-VP44X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI65R-S32SR-VP44X

Turck Inductive Proximity

NI65R-S32SR-VP44X

Turck Inductive Proximity
Sensor, Proximity, 10-55VDC; 4
Item Number
NI65R-S32SR-VP44X
MFG Item Number
1440008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI65R-S32SR-VP44X
Sensor, Proximity, 10-55VDC; 4

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1440008
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Proximity, 10-55VDC; 4 Wire; PNP; M1440008
Shielding Unshielded
Power Type DC
Range 65 mm
Connection Type Terminal Chamber
Output Type NO/NC PNP
Number of Wires 4
Composition Non-Metallic
Voltage 10-55 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type Ring
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 1.3 lbs