NI66W
Carlon, a T & B Brand Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI66W

Carlon, a T & B Brand Enclosures

NI66W

Carlon, a T & B Brand Enclosures
6X6 HNG WINDOW KIT
MFG Item Number
NI66W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
NI66W
6X6 HNG WINDOW KIT

Series Information

Specifications

Specifications
Manufacturer Part Number NI66W
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Enclosures
Description Polycarbonate hinged window kit, 6 inch by 6 inch
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover Yes
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 4X
Comments Window Kit
Net Weight 1.245 lbs
Gross Weight 1.22 lbs