NI7-EM18WD-AP6X/S92912M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI7-EM18WD-AP6X/S92912M

Turck Inductive Proximity

NI7-EM18WD-AP6X/S92912M

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
NI7-EM18WD-AP6X/S92912M
MFG Item Number
4632003
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI7-EM18WD-AP6X/S92912M
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 4632003
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 7 mm
Connection Type Cable
Output Type N/O, PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
PSI Rating 1,500 kPa
Length 472.44 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.9 lbs