Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NI75U-CP80-VP4X2-H1141 Turck Inductive Proximity, Sensor; Proximity; Inductive; 75mm
NI75U-CP80-VP4X2-H1141 Turck Inductive Proximity, Sensor; Proximity; Inductive; 75mm
Item Number
NI75U-CP80-VP4X2-H1141
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Item #
NI75U-CP80-VP4X2-H1141
Sensor; Proximity; Inductive; 75mm
Specifications
Specifications
| Manufacturer Part Number |
1540802 |
| Manufacturer |
Turck |
| Family Series |
Turck Inductive Proximity |
| Description |
Sensor; Proximity; Inductive; 75mm Range; 4 Wire; 10-65VDC; M12; M1540890 |
| Shielding |
Unshielded |
| Power Type |
DC |
| Range |
75 mm |
| Connection Type |
M12 Connector |
| Output Type |
NO/NC PNP |
| Composition |
Non-Metallic |
| Voltage |
10-65 VDC |
| Nominal Voltage |
12 VDC, 24 VDC, 48 VDC |
| Sensing Type |
Top |
| Status Indicator |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0.6 lbs |
NI75U-CP80-VP4X2-H1141
Turck Inductive Proximity