NI8-EM12E-ADZ32X

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI8-EM12E-ADZ32X Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
42055900

NI8-EM12E-ADZ32X Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
42055900
Item Number
NI8-EM12E-ADZ32X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI8-EM12E-ADZ32X
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 42055900
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Nominal Voltage 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Power Type AC, DC
Range 8 mm
Connection Type Cable with Connector
Output Type 1NO
Number of Wires 2
Composition Non-Metallic
Voltage 10-300 VDC, 20-250 VAC
Length 78.74 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Net Weight 0 lbs
Gross Weight 0.2 lbs