NI8-G12-RDZ32X-B3131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI8-G12-RDZ32X-B3131 Turck Inductive Proximity, Sensor, Inductive, Proximity
MFG Item Number
42054011

NI8-G12-RDZ32X-B3131 Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
42054011
Item Number
NI8-G12-RDZ32X-B3131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI8-G12-RDZ32X-B3131
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 42054011
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Nominal Voltage 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Power Type AC, DC
Range 8 mm
Connection Type 1/2 Connector
Output Type NC
Number of Wires 2
Composition Metallic
Voltage 10-300 VDC, 20-250 VAC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Net Weight 0 lbs
Gross Weight 0.8 lbs