NI8U-EM12-AP6X-H1141

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI8U-EM12-AP6X-H1141 Turck Inductive Proximity, Sensor; M12 Inductive Proximity;
MFG Item Number
1644340

NI8U-EM12-AP6X-H1141 Turck Inductive Proximity, Sensor; M12 Inductive Proximity;

MFG Item Number
1644340
Item Number
NI8U-EM12-AP6X-H1141
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI8U-EM12-AP6X-H1141
Sensor; M12 Inductive Proximity;

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1644340
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; M12 Inductive Proximity; 8mm Range; 3 Wire; 10-30VDC; M12; M1644340
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 8 mm
Connection Type M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.0016 lbs
Gross Weight 0.0038 lbs