NI8U-M12-AP6X-0.2-PSG3M

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NI8U-M12-AP6X-0.2-PSG3M

Turck Inductive Proximity

NI8U-M12-AP6X-0.2-PSG3M

Turck Inductive Proximity
Sensor, Inductive, Proximity, 8mm
Item Number
NI8U-M12-AP6X-0.2-PSG3M
MFG Item Number
1644184
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI8U-M12-AP6X-0.2-PSG3M
Sensor, Inductive, Proximity, 8mm

Series Information

Specifications

Specifications
Manufacturer Part Number 1644184
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity, 8mm Sensing Distance; 12mm Barrel; NO; PNP; Non-Flush
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 8 mm
Connection Type Cable with M8 Connector
Output Type N/O, PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Length 7.87 "
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.055 lbs
Gross Weight 0.08 lbs