NI8U-M12-AP6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI8U-M12-AP6X-H1141 Turck Inductive Proximity, Sensor; Inductive Sensing Mode; 3
MFG Item Number
1644140

NI8U-M12-AP6X-H1141 Turck Inductive Proximity, Sensor; Inductive Sensing Mode; 3

MFG Item Number
1644140
Item Number
NI8U-M12-AP6X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI8U-M12-AP6X-H1141
Sensor; Inductive Sensing Mode; 3

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1644140
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor; Inductive Sensing Mode; 3 Wire DC PNP; 8 mm; 10 to 30 VDC; CPB;
Diameter 12 mm
Shielding Unshielded
Power Type DC
Range 8 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Net Weight 0.05 lbs
Gross Weight 0.065 lbs
Alternatives
NRN10-12GH40-E2-V1
NRN10-12GH40-E2-V1
Pepperl Fuchs Inductive Proximity, NRN Series