NRN10-12GH40-E2-V1
Pepperl Fuchs Inductive Proximity, NRN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NRN10-12GH40-E2-V1 Pepperl Fuchs Inductive Proximity, NRN Series, InductiveaDC
MFG Item Number
233617

NRN10-12GH40-E2-V1 Pepperl Fuchs Inductive Proximity, NRN Series, InductiveaDC

MFG Item Number
233617
Item Number
NRN10-12GH40-E2-V1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NRN Series
Item #
NRN10-12GH40-E2-V1
InductiveaDC

NRN Series Information

  • Reduction Factor = 1
  • Magnetic Field Resistant
  • Stainless Steel Housing
  • Front Face FDA Conform

Videos

Specifications

Specifications
Manufacturer Part Number 233617
Manufacturer Pepperl Fuchs
Product Series NRN
Family Series Pepperl Fuchs Inductive Proximity, NRN Series
Description InductiveaDC
Diameter 12 mm
Power Type DC
Range 10 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE, cULus
Net Weight 0.045 lbs
Gross Weight 0.075 lbs