NI8U-M12-RN6X-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NI8U-M12-RN6X-H1141 Turck Inductive Proximity, Sensor, Inductive, Proximity
MFG Item Number
1644130

NI8U-M12-RN6X-H1141 Turck Inductive Proximity, Sensor, Inductive, Proximity

MFG Item Number
1644130
Item Number
NI8U-M12-RN6X-H1141
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NI8U-M12-RN6X-H1141
Sensor, Inductive, Proximity

Series Information

Specifications

Specifications
Manufacturer Part Number 1644130
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 8 mm
Connection Type M12 Connector
Output Type NC, NPN
Number of Wires 3
Composition Metallic
Voltage 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.1 lbs