Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NIMFE-EM12/4.0L61-UP6X-0.3XYE-RS4/S1182
NIMFE-EM12/4.0L61-UP6X-0.3XYE-RS4/S1182
MFG Item Number
NIMFE-EM12/4.0L61-UP6X-0.3XYE-RS4/S1182
This item cannot be canceled or returned
Description
Item #
NIMFE-EM12/4.0L61-UP6X-0.3XYE-RS4/S1182
Specifications
Specifications
| Manufacturer Part Number |
NIMFE-EM12/4.0L61-UP6X-0.3XYE-RS4/S1182 |
| Manufacturer |
Turck |
| Family Series |
Turck Sensors |
| Description |
Proximity Sensor |
| Output Voltage |
10-30 VDC |
| Mounting |
Threaded Body |
| Operating Temperature |
-13-158 °F |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
NIMFE-EM12/4.0L61-UP6X-0.3XYE-RS4/S1182
Turck Sensors