Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
NITD32M50 Eaton's Bussmann series Fuses, NITD Series, 32M50 415V AC BS88 FUSE
MFG Item Number
NITD32M50
NITD32M50 Eaton's Bussmann series Fuses, NITD Series, 32M50 415V AC BS88 FUSE
MFG Item Number
NITD32M50
This item cannot be canceled or returned
Description
2~32 Amps 550VAC For Semiconductor Protection Center Bolted IEC, BS88 Approval NITD Series HRC fuses with bolted connections are for use in Industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.
Specifications
Specifications
Manufacturer Part Number
NITD32M50
Manufacturer
Eaton's Bussmann series
Product Series
NITD
Family Series
Eaton's Bussmann series Fuses, NITD Series
Description
Fuse-link, LV, 32 A, AC 415 V, BS88/A1, 18 x 55 mm, gM, BS, 32M50
Fuse Type
British Standard (BS88)
Current Rating
32 A
AC Voltage
415 VAC
Characteristic
Semiconductor
Interrupt Rating
80 kA @ 240 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Comments
Also Rated at 50 Amps for Motor Start
Net Weight
0.0599 lbs
Gross Weight
0.0599 lbs
NITD32M50
Eaton's Bussmann series Fuses, NITD Series