NJ1.5-8GM-N
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ1.5-8GM-N

Pepperl Fuchs Inductive Proximity

NJ1.5-8GM-N

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 106361
Item Number
NJ1.5-8GM-N
MFG Item Number
70133080
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ1.5-8GM-N
Inductive NAMUR, 106361

Series Information

Specifications

Specifications
Manufacturer Part Number 70133080
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 106361
Range 0-1.215 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC Namur
Composition Metallic
Sensing Type End
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cCSAus, cULus
Comments Reverse Polarity Protection Diode not Required
Net Weight 0.08 lbs
Gross Weight 0.08 lbs