NJ10-F-E
Pepperl Fuchs Inductive Proximity, NJ Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NJ10-F-E Pepperl Fuchs Inductive Proximity, NJ Series, Inductive DC, 025935
MFG Item Number
025935

NJ10-F-E Pepperl Fuchs Inductive Proximity, NJ Series, Inductive DC, 025935

MFG Item Number
025935
Item Number
NJ10-F-E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, NJ Series
Item #
NJ10-F-E
Inductive DC, 025935

NJ Series Information

  • 5 m Cable Length
  • PNP NO Switching Element
  • 1.5mm Operating Distance

Videos

Specifications

Specifications
Manufacturer Part Number 025935
Manufacturer Pepperl Fuchs
Product Series NJ
Family Series Pepperl Fuchs Inductive Proximity, NJ Series
Description Inductive DC, 025935
Power Type DC
Range 10 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Non-Metallic
Voltage 10-60 VDC
Nominal Voltage 24 VDC, 48 VDC
Sensing Type Side
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CCC, cCSAus, CE, cULus
Net Weight 0.2 lbs
Gross Weight 0.2 lbs