NJ15-M1K-N-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ15-M1K-N-V1

Pepperl Fuchs Inductive Proximity

NJ15-M1K-N-V1

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 306794
Item Number
NJ15-M1K-N-V1
MFG Item Number
70133129
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ15-M1K-N-V1
Inductive NAMUR, 306794

Series Information

Specifications

Specifications
Manufacturer Part Number 70133129
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 306794
Power Type DC
Range 0-12.15 mm
Connection Type 4 Pin M12 Connector
Output Type NC Namur
Number of Wires 2
Composition Non-Metallic
Voltage 8.2 VDC
Nominal Voltage 12 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Approvals cULus
Net Weight 0.2888 lbs
Gross Weight 0.2888 lbs