Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Pepperl Fuchs Inductive Proximity
NJ2-12GM-N-V1
Pepperl Fuchs Inductive Proximity
Item Number
NJ2-12GM-N-V1
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Specifications
Specifications
| Manufacturer Part Number |
70133051 |
| Manufacturer |
Pepperl Fuchs |
| Family Series |
Pepperl Fuchs Inductive Proximity |
| Description |
Inductive NAMUR, 106397 |
| Range |
0-1.62 mm |
| Connection Type |
4 Pin M12 Connector |
| Output Type |
NC Namur |
| Number of Wires |
2 |
| Composition |
Metallic |
| Voltage |
5-25 V |
| Sensing Type |
End |
| Short Circuit Protection |
Yes |
| Reverse Polarity Protection |
Yes |
| Approvals |
cCSAus, cULus |
| Comments |
Reverse Polarity Protection Diode not Required |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.055 lbs |
NJ2-12GM-N-V1
Pepperl Fuchs Inductive Proximity