NJ2-D-E02-2.875-V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ2-D-E02-2.875-V1

Pepperl Fuchs Inductive Proximity

NJ2-D-E02-2.875-V1

Pepperl Fuchs Inductive Proximity
Inductive DC, 904471
Item Number
NJ2-D-E02-2.875-V1
MFG Item Number
904471
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ2-D-E02-2.875-V1
Inductive DC, 904471

Series Information

Specifications

Specifications
Manufacturer Part Number 904471
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 904471
Nominal Voltage 12 VDC, 24 VDC
Power Type DC
Range 2 mm
Connection Type 4 Pin M12 Connector
Output Type PNP/NPN
Number of Wires 4
Composition Metallic
Voltage 10-30 VDC
PSI Rating 3,000 psi
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, CSA, UL
Net Weight 0.185 lbs
Gross Weight 0.445 lbs