Series Information
| Manufacturer Part Number | 906595 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive AC/DC, 906595 |
| Nominal Voltage | 120 VAC, 208 VAC, 24 VAC, 240 VAC, 250 VDC, 48 VAC |
| Power Type | AC, DC |
| Range | 2 mm |
| Connection Type | Plug |
| Output Type | 1NO |
| Number of Wires | 2 |
| Composition | Metallic |
| Voltage | 20-250 VAC, 250 VDC |
| PSI Rating | 3,000 psi |
| Weld Field Immune | Yes |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.3 A |
| Approvals | CE, cULus |
| Net Weight | 0.455 lbs |
| Gross Weight | 0.53 lbs |