Series Information
| Manufacturer Part Number | 70133090 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive NAMUR, 211636 |
| Range | 0-1.62 mm |
| Connection Type | Cable Connection |
| Cable Length | 0.13 m |
| Output Type | NC Namur |
| Number of Wires | 2 |
| Composition | Non-Metallic |
| Sensing Type | Side |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Approvals | cCSAus, cULus |
| Comments | Reverse Polarity Protection Diode not Required |
| Net Weight | 0.025 lbs |
| Gross Weight | 0.025 lbs |