NJ3-18GK-S1N-5M
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ3-18GK-S1N-5M

Pepperl Fuchs Inductive Proximity

NJ3-18GK-S1N-5M

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 250936
Item Number
NJ3-18GK-S1N-5M
MFG Item Number
250936
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ3-18GK-S1N-5M
Inductive NAMUR, 250936

Series Information

Specifications

Specifications
Manufacturer Part Number 250936
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 250936
Range 0-2.4 mm
Connection Type Cable Connection
Cable Length 5 m
Output Type NO Namur
Composition Non-Metallic
Sensing Type End
Short Circuit Protection Yes
Approvals cULus
Net Weight 0.76 lbs
Gross Weight 0.76 lbs