NJ4-12GK-N-C92
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ4-12GK-N-C92

Pepperl Fuchs Inductive Proximity

NJ4-12GK-N-C92

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 106416
Item Number
NJ4-12GK-N-C92
MFG Item Number
70133244
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ4-12GK-N-C92
Inductive NAMUR, 106416

Series Information

Specifications

Specifications
Manufacturer Part Number 70133244
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 106416
Range 0-3.24 mm
Connection Type Cable Connection
Cable Length 0.2 m
Output Type NC Namur
Number of Wires 2
Composition Non-Metallic
Sensing Type End
Short Circuit Protection Yes
Approvals cCSAus, cULus
Net Weight 0.045 lbs
Gross Weight 0.045 lbs