Series Information
| Manufacturer Part Number | 282954 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Inductive Proximity |
| Description | Inductive DC, 282954 |
| Power Type | DC |
| Range | 0-3.24 mm |
| Connection Type | 4 Pin M12 Connector |
| Output Type | NC PNP |
| Composition | Metallic |
| Voltage | 10-60 VDC |
| Nominal Voltage | 12 VDC, 24 VDC, 48 VDC |
| Sensing Type | End |
| Status Indicator | Yes |
| Short Circuit Protection | Yes |
| Reverse Polarity Protection | Yes |
| Max Load Current | 0.2 A |
| Approvals | CCC, cCSAus, cULus |
| Net Weight | 0.0529 lbs |
| Gross Weight | 0.0529 lbs |