NJ40-FP-SN-P1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ40-FP-SN-P1

Pepperl Fuchs Inductive Proximity

NJ40-FP-SN-P1

Pepperl Fuchs Inductive Proximity
Inductive Sensor, 70133108
Item Number
NJ40-FP-SN-P1
MFG Item Number
70133108
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ40-FP-SN-P1
Inductive Sensor, 70133108

Series Information

Specifications

Specifications
Manufacturer Part Number 70133108
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive Sensor, 70133108 Rated operating distance: 40 mm
Range 0-32.4 mm
Connection Type Screw Terminals
Output Type NC Namur
Composition Non-Metallic
Sensing Type Top
Short Circuit Protection Yes
Approvals cCSAus, cULus
Net Weight 0.9414 lbs
Gross Weight 0.9414 lbs