NJ5-18GK-SN-15M
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ5-18GK-SN-15M

Pepperl Fuchs Inductive Proximity

NJ5-18GK-SN-15M

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 250932
Item Number
NJ5-18GK-SN-15M
MFG Item Number
70133173
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ5-18GK-SN-15M
Inductive NAMUR, 250932

Series Information

Specifications

Specifications
Manufacturer Part Number 70133173
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 250932
Range 0-4.05 mm
Connection Type Cable Connection
Cable Length 15 m
Output Type NC Namur
Composition Non-Metallic
Sensing Type End
Short Circuit Protection Yes
Approvals cULus
Net Weight 1.5432 lbs
Gross Weight 1.5432 lbs