NJ5-18GM50-E2
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ5-18GM50-E2 Pepperl Fuchs Inductive Proximity, Inductive DC, 282955

MFG Item Number
282955

NJ5-18GM50-E2 Pepperl Fuchs Inductive Proximity, Inductive DC, 282955

MFG Item Number
282955
Item Number
NJ5-18GM50-E2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ5-18GM50-E2
Inductive DC, 282955

Series Information

Specifications

Specifications
Manufacturer Part Number 282955
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive DC, 282955
Power Type DC
Range 0-4.05 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Composition Metallic
Voltage 10-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CCC, cCSAus, cULus
Net Weight 0.3634 lbs
Gross Weight 0.3634 lbs
Alternatives
E57P-18SPN5-C2
E57P-18SPN5-C2
Eaton Inductive Proximity