NJ6-22-N
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ6-22-N

Pepperl Fuchs Inductive Proximity

NJ6-22-N

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 106456
Item Number
NJ6-22-N
MFG Item Number
70133286
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ6-22-N
Inductive NAMUR, 106456

Series Information

Specifications

Specifications
Manufacturer Part Number 70133286
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 106456
Range 0-4.86 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC Namur
Number of Wires 2
Composition Non-Metallic
Sensing Type End
Short Circuit Protection Yes
Approvals cCSAus, cULus
Net Weight 0.339 lbs
Gross Weight 0.339 lbs