NJ6-22-SN-G
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NJ6-22-SN-G

Pepperl Fuchs Inductive Proximity

NJ6-22-SN-G

Pepperl Fuchs Inductive Proximity
Inductive NAMUR, 250957
Item Number
NJ6-22-SN-G
MFG Item Number
70133112
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ6-22-SN-G
Inductive NAMUR, 250957

Series Information

Specifications

Specifications
Manufacturer Part Number 70133112
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 250957
Range 0-4.86 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC Namur
Composition Metallic
Sensing Type End
Short Circuit Protection Yes
Approvals cULus
Net Weight 0.4475 lbs
Gross Weight 0.4475 lbs