NJ8-18GK-N-150-10M
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NJ8-18GK-N-150-10M Pepperl Fuchs Inductive Proximity, Inductive NAMUR, 106467
MFG Item Number
70133187

NJ8-18GK-N-150-10M Pepperl Fuchs Inductive Proximity, Inductive NAMUR, 106467

MFG Item Number
70133187
Item Number
NJ8-18GK-N-150-10M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
NJ8-18GK-N-150-10M
Inductive NAMUR, 106467

Series Information

Specifications

Specifications
Manufacturer Part Number 70133187
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description Inductive NAMUR, 106467
Range 0-6.48 mm
Connection Type Cable Connection
Cable Length 10 m
Output Type NC Namur
Number of Wires 2
Composition Non-Metallic
Sensing Type End
Short Circuit Protection Yes
Approvals cCSAus, cULus
Net Weight 0.6438 lbs
Gross Weight 0.6438 lbs