Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Crouse-Hinds series Enclosures
NJB071006NH
Eaton's Crouse-Hinds series Enclosures
NJB JUNCTION BOXES-CORRO-RES K
MFG Item Number
NJB071006 NH
This item cannot be canceled or returned
Description
NJB JUNCTION BOXES-CORRO-RES K
Specifications
Specifications
Manufacturer Part Number
NJB071006 NH
Manufacturer
Eaton's Crouse-Hinds series
Family Series
Eaton's Crouse-Hinds series Enclosures
Description
Eaton Crouse-Hinds series NJB junction box, 7 x 10 x 6-1/2 enclosure size, With hinges 1 side, Krydon fiberglass-reinforced polyester, 2 long sides, 2 short sides
Composition
Non-Metallic
NEMA Rating
NEMA 12, NEMA 3, NEMA 4X
Nominal Height
7 "
Nominal Width
10 "
Nominal Depth
7 "
Net Weight
9.85 lbs
Gross Weight
9.85 lbs
NJB071006NH
Eaton's Crouse-Hinds series Enclosures