Series Information
| Manufacturer Part Number | NJB101807 NHTL |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Enclosures |
| Description | Eaton Crouse-Hinds series NJB junction box, 10 x 18 x 7-1/2 enclosure size, With hinges 1 side, and trunk latches 3 sides, Krydon fiberglass-reinforced polyester, 2 long sides, 2-1/2 short sides |
| Composition | Non-Metallic |
| NEMA Rating | NEMA 12, NEMA 3, NEMA 4X |
| Nominal Height | 10 " |
| Nominal Width | 18 " |
| Nominal Depth | 8 " |
| Net Weight | 19.1 lbs |
| Gross Weight | 19.1 lbs |