Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NK1FNWH
NetKey Faceplate, 1 Port, White
This item cannot be canceled or returned
Description
NetKey Faceplate, 1 Port, White
Specifications
Specifications
| Manufacturer Part Number |
NK1FNWH |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Adapter,1-Port |
| Color |
White |
| Material |
Plastic |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.063 lbs |