Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NK2106MFEI
NetKey Adapter, 2-Port, Electric Ivory,
MFG Item Number
NK2106MFEI
This item cannot be canceled or returned
Description
NetKey Adapter, 2-Port, Electric Ivory,
Specifications
Specifications
| Manufacturer Part Number |
NK2106MFEI |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Adapter,2-Port |
| Color |
Electric Ivory |
| Material |
Plastic |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.055 lbs |