NK2BXWH-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NK2BXWH-A

Panduit Networking Boxes

NK2BXWH-A

Panduit Networking Boxes
Surface Mount Box, Plenum, 2 Port, White
MFG Item Number
NK2BXWH-A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Networking Boxes, Series
Item #
NK2BXWH-A
Surface Mount Box, Plenum, 2 Port, White

Series Information

Specifications

Specifications
Manufacturer Part Number NK2BXWH-A
Manufacturer Panduit
Family Series Panduit Networking Boxes
Description The NetKey Surface Mount Box is plenum rated and accepts two keystone modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box can be identified with an adhesive label and is white.
Number of Ports 2
Color White
Net Weight 0.09 lbs
Gross Weight 0.094 lbs