Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NK2FBL
NetKey Faceplate, 2-Port, Black, with L
This item cannot be canceled or returned
Description
NetKey Faceplate, 2-Port, Black, with L
Specifications
Specifications
| Manufacturer Part Number |
NK2FBL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Adapter,2-Port |
| Color |
Black |
| Material |
Plastic |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.048 lbs |