Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NK3FNIW
NetKey Faceplate, 3-Port, International
This item cannot be canceled or returned
Description
NetKey Faceplate, 3-Port, International
Specifications
Specifications
| Manufacturer Part Number |
NK3FNIW |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Adapter,3-Port |
| Color |
Off White |
| Material |
Plastic |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.083 lbs |