NK4BXIW-AY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NK4BXIW-AY

Panduit Networking Boxes

NK4BXIW-AY

Panduit Networking Boxes
NetKey Surface Mount Box, 4-Port, Inter
MFG Item Number
NK4BXIW-AY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Networking Boxes, Series
Item #
NK4BXIW-AY
NetKey Surface Mount Box, 4-Port, Inter

Series Information

Specifications

Specifications
Manufacturer Part Number NK4BXIW-AY
Manufacturer Panduit
Family Series Panduit Networking Boxes
Description The NetKey Surface Mount Box accepts four keystone modules. The box offers a variety of mounting options using adhesive tape, screws, or optional magnet. The box can be identified with an adhesive label and is international white.
Number of Ports 4
Color Off White
Net Weight 0.155 lbs
Gross Weight 0.135 lbs