Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NK4MFLBL
NetKey Furniture Faceplate, 4-Port, Bla
This item cannot be canceled or returned
Description
NetKey Furniture Faceplate, 4-Port, Bla
Specifications
Specifications
| Manufacturer Part Number |
NK4MFLBL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Faceplate,4-Keystone Modules |
| Color |
Black |
| Features |
and Cover, Label |
| Material |
Plastic |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |