Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NK4RMFIG
NetKey Adapter, 4-Port, International G
This item cannot be canceled or returned
Description
NetKey Adapter, 4-Port, International G
Specifications
Specifications
| Manufacturer Part Number |
NK4RMFIG |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
Adapter,4-Port |
| Color |
International Gray |
| Material |
Plastic |
| Net Weight |
0.0581 lbs |
| Gross Weight |
0.058 lbs |