Series Information
| Manufacturer Part Number | NK5E88MWHY |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Jacks |
| Description | The NetKey Cat 5e UTP RJ45 Leadframe Keystone Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100 factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack |
| Style | Modular Keystone Jack |
| Color | White |
| Type | Cat 5e |
| Approvals | UL |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.026 lbs |