Series Information
| Manufacturer Part Number | NK688MIW-Q |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Jacks |
| Description | The NetKey Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of |
| Style | Modular Keystone Jack |
| Color | Off White |
| Type | Cat 6 |
| Approvals | UL |
| Net Weight | 0.375 lbs |
| Gross Weight | 0.45 lbs |