Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

NK688MWH Panduit Jacks, UTP RJ45 Cat 6 Punchdown Keystone Jack M

MFG Item Number
NK688MWH

NK688MWH Panduit Jacks, UTP RJ45 Cat 6 Punchdown Keystone Jack M

MFG Item Number
NK688MWH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Jacks, Series
Item #
NK688MWH
UTP RJ45 Cat 6 Punchdown Keystone Jack M

Series Information

Specifications

Specifications
Manufacturer Part Number NK688MWH
Manufacturer Panduit
Family Series Panduit Jacks
Description The NetKey Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100 factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of
Style Modular Keystone Jack
Color White
Type Cat 6
Net Weight 0.015 lbs
Gross Weight 0.024 lbs