Panduit Panel & Computer Interface Cables, NetKey Series
Description
The NetKey Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves,
Cable Type
Cat 6a
Connection Type
RJ45
Connection Configuration
Male to Male
Length
15 '
Shielding
No
Plenum Rated
No
Strain Relief
Yes
Color
Green
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
Added to cart
NK6APC15GR
Panduit Panel & Computer Interface Cables, NetKey Series