Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Panduit Panel & Computer Interface Cables
NK6APC1BL
Panduit Panel & Computer Interface Cables
NetKey Cat 6A 26 AWG UTP Patch Cord, 1
MFG Item Number
NK6APC1BL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
NetKey Cat 6A 26 AWG UTP Patch Cord, 1
Specifications
Specifications
Manufacturer Part Number
NK6APC1BL
Manufacturer
Panduit
Family Series
Panduit Panel & Computer Interface Cables
Description
The NetKey Cat 6A UTP Patch Cord is constructed of 26 AWG, unshielded, twisted pair, stranded, CM/LSZH cable with enhanced performance modular plugs. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves,
Color
Black
Approvals
IEC, TIA, UL
Net Weight
0.056 lbs
Gross Weight
0.056 lbs
NK6APC1BL
Panduit Panel & Computer Interface Cables