Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Panel & Computer Interface Cables
NK6APC40BU
Panduit Panel & Computer Interface Cables
NK, Cat6A, PC, CM/LSZH, BU, 40ft
MFG Item Number
NK6APC40BU
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
NK, Cat6A, PC, CM/LSZH, BU, 40ft
Specifications
Specifications
| Manufacturer Part Number |
NK6APC40BU |
| Manufacturer |
Panduit |
| Family Series |
Panduit Panel & Computer Interface Cables |
| Description |
Netkey copper patch cord, category 6A, CM/LSZH, 40 ft., blue UTP cable. |
| Cable Type |
Cat 6a |
| Length |
40 ' |
| Jacket Material |
LSZH |
| Color |
Blue |
| Approvals |
TIA |
| Net Weight |
1.1496 lbs |
| Gross Weight |
1.14 lbs |
NK6APC40BU
Panduit Panel & Computer Interface Cables