Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Panel & Computer Interface Cables
NK6APC6BL
Panduit Panel & Computer Interface Cables
NKCuPC, Cat6A, CM/LSZH, BLUTP, Cbl, 6ft
MFG Item Number
NK6APC6BL
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Series
NKCuPC, Cat6A, CM/LSZH, BLUTP, Cbl, 6ft
Specifications
Specifications
| Manufacturer Part Number |
NK6APC6BL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Panel & Computer Interface Cables |
| Description |
Netkey copper patch cord, category 6A, CM/LSZH, 6 ft., Black UTP cable. |
| Color |
Black |
| Approvals |
IEC, TIA |
| Net Weight |
0.1717 lbs |
| Gross Weight |
0.1717 lbs |
NK6APC6BL
Panduit Panel & Computer Interface Cables